Motion
205KLLG2
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 16.75 mm Width, Double Sealed, With Snap Ring, R Internal Clearance
Mi Item #00052780
MFR #205KLLG2
Price$143.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 16.75 mm Width, Double Sealed, With Snap Ring, R Internal Clearance
Mi Item #00052780
MFR #205KLLG2

Mfr description
205 KLLG2 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.813 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    16.75 mm
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    205 KLLG2 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The 205KLLG2 is a radial deep groove ball bearing with a 25mm straight bore, double sealed, and 52mm OD, suited for industrial applications.
  • Manufacturer Catalog Number
    205KLLG2
  • Manufacturer Upc Number
    087796045941
  • Max Operating Temperature
    120° C
  • Max Rpm
    9070 rpm
  • Maximum Operating RPM
    12000 RPM (grease), 14000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Buna-N
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796045941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)