Motion
8026
Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 52 mm OD, 0.6250 in Width, Single Sealed, Without Snap Ring
Mi Item #00052789
MFR #8026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 52 mm OD, 0.6250 in Width, Single Sealed, Without Snap Ring
Mi Item #00052789
MFR #8026

Mfr description
8026 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    26 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15.2 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Single Sealed
  • Description
    8026 BRG
  • Finish Coating
    Uncoated
  • Long Description
    Radial/Deep Groove Ball Bearing with 26 mm bore, single sealed closure, 52 mm outside diameter, and 0.6250 in width suitable for radial tasks.
  • Manufacturer Catalog Number
    8026
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Series
    8000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741018746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)