Motion
87026

NTN
87026

Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 52 mm OD, 0.6000 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00052801
MFR #87026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87026

Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 52 mm OD, 0.6000 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00052801
MFR #87026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    26 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6000 in, 15.240 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6000 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Description
    87026 BRG
  • Internal Clearance
    CN
  • Long Description
    The 87026 is a 26 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 0.6000 in width, single seal and shield for protection.
  • Manufacturer Catalog Number
    87026
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
87026 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text