Motion
205KDD11
Ball Insert Bearing - Round Bore, 25 mm Bore Diam., 52 mm OD, 15 mm Width
Mi Item #00052846
MFR #205KDD11
Price$117.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 25 mm Bore Diam., 52 mm OD, 15 mm Width
Mi Item #00052846
MFR #205KDD11

Mfr description
205 KDD11 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.27/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796047969
  • Max Rpm
    9070 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200K
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796047969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)