Motion
205KR3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.7000 in Width, Without Snap Ring
MI ITEM #00052854
MFR #205KR3
List Price$135.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.7000 in Width, Without Snap Ring
MI ITEM #00052854
MFR #205KR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.72/each for your price

Overview

Mfr description
205 KR3 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    R
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Inner Ring Width
    0.7 in
  • Fillet Radius
    0.039 in
  • Series
    200
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    205KR3
  • Manufacturer Upc Number
    087796045958
  • UPC_NO
    087796045958
  • Weight
    0.372 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Maximum Operating RPM
    15789.474 RPM (grease), 18421.053 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    205 KR3 BRG
  • Retainer Material
    Polymer
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 0.7500 in bore diameter, straight bore type, open closure, 52 mm outside diameter, and 0.7000 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text