Motion
205KRR2
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00052856
MFR #205KRR2
Price$79.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00052856
MFR #205KRR2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.55/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    1 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.386 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    205 KRR2 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The 205KRR2 Farm Implement Bearing features 0.8750 in bore diameter, hex bore, double sealed closure, 52 mm outside diameter, and 1.0000 in width.
  • Manufacturer Catalog Number
    205KRR2
  • Manufacturer Upc Number
    087796045965
  • Max Operating Temperature
    120° C
  • Max Rpm
    4540 rpm
  • Maximum Operating RPM
    15909.091 RPM (oil), 13636.364 RPM (grease)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796045965

Overview

Mfr description
205 KRR2 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text