Motion
205SFFST

MRC (SKF)
205SFFST

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00052885
MFR #205SFFST
List Price$304.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
205SFFST

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00052885
MFR #205SFFST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$304.35/each for your price

Overview

Mfr description
205 SFFST BRG
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    15 mm
  • Element Material
    Stainless steel
  • Fillet Radius
    1 mm
  • Max Rpm
    12000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    2630 lbf
  • Radial Static Load Capacity
    1720 lbf
  • Manufacturer Catalog Number
    205SFFST
  • UPC_NO
    097741003346
  • Weight
    0.29 lbs
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    205 SFFST BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 25 mm bore diameter, double shielded, 52 mm outside diameter, and 15 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text