Motion
205SZZ23

MRC (SKF)
205SZZ23

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052895
MFR #205SZZ23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
205SZZ23

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00052895
MFR #205SZZ23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.30 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    205 SZZ23 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 205SZZ23 Radial/Deep Groove Ball Bearing offers 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog Number
    205SZZ23
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741003407

Overview

Mfr description
205 SZZ23 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text