Motion
206SFF

MRC (SKF)
206SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00052957
MFR #206SFF
Your Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
206SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00052957
MFR #206SFF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$41.34/each(List $48.94)

Overview

Mfr description
206 SFF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    16 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    13000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Manufacturer Catalog Number
    206SFF
  • UPC_NO
    097741003599
  • Weight
    0.46 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    206 SFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 206SFF Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double shielded closure, 62 mm outside diameter, and 16 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text