Motion
6206-2Z/VA201

SKF
6206-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052976
MFR #6206-2Z/VA201
Price$103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
Mi Item #00052976
MFR #6206-2Z/VA201

Mfr description
6206-2Z/VA201 HI-TEMP BRG
  • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.48 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6206-2Z/VA201 HI-TEMP BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6206-2Z/VA201 is a radial deep groove ball bearing with a 30mm straight bore, double shielded, and 62mm OD, suited for electrical motors.
  • Manufacturer Catalog Number
    6206-2Z/VA201
  • Max Rpm
    190 rpm
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4564 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577740977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)