Motion
6206-RSR-C3

FAG (SCHAEFFLER)
6206-RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00052981
MFR #6206-RSR-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6206-RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00052981
MFR #6206-RSR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6206-RSR-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +110 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    11300 N
  • Manufacturer Catalog Number
    6206-RSR-C3
  • UPC_NO
    4012801064255
  • Weight
    0.42 lbs
  • Description
    6206-RSR-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206-RSR-C3 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, single sealed closure, 62 mm outside diameter, and 16 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text