Motion
6206-2NSE9C3

NACHI AMERICA INC
6206-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Without Snap Ring
Mi Item #00053006
MFR #6206-2NSE9C3
Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6206-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Without Snap Ring
Mi Item #00053006
MFR #6206-2NSE9C3

Mfr description
6206 2NSE9 C3 DEEP GROOVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.44 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6206 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6206-2NSE9C3BXMM is a radial deep groove ball bearing with a 30mm bore, straight bore, 62mm outside diameter, and 16mm width, suitable for industrial machinery.
  • Manufacturer Catalog Number
    6206-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893706093
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893706093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)