Motion
6206NRC3

JTEKT KOYO
6206NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
Mi Item #00053039
MFR #6206NRC3
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6206NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
Mi Item #00053039
MFR #6206NRC3

Mfr description
6206 NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)