Motion
6206ZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00053054
MFR #6206ZNRC3
Price$60.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00053054
MFR #6206ZNRC3

Mfr description
6206ZNR C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.08/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6206ZNRC3 is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, suitable for heavy-duty use.
  • Manufacturer Catalog Number
    6206ZNRC3
  • Manufacturer Upc Number
    029176532221
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19500 N, 4384 lbf
  • Radial Static Load Capacity
    11300 N, 2540 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176532221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)