Motion
6206 ZNRJEM (C3)

SKF
6206 ZNRJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00053059
MFR #6206 ZNRJEM (C3)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206 ZNRJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00053059
MFR #6206 ZNRJEM (C3)

Mfr description
6206 ZNRJEM (C3) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.48 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6206 ZNRJEM (C3) BRG
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 30 mm bore diameter, single shielded closure, 62 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    6206 ZNRJEM (C3)
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571402161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)