Motion
488506

MRC (SKF)
488506

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #00053143
MFR #488506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
488506

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #00053143
MFR #488506

Mfr description
488506 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    488506 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 488506 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 62 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    488506
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2560 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    488000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)