Motion
M206KDD C3 A3158A

TIMKEN (FAFNIR)
M206KDD C3 A3158A

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053190
MFR #M206KDD C3 A3158A
Price$375.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
M206KDD C3 A3158A

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053190
MFR #M206KDD C3 A3158A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.90/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.43 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    M 206 KDD C3 A3158A BRG
  • Internal Clearance
    C3
  • Long Description
    The M206KDD C3 A3158A is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    M206KDD C3 A3158A
  • Manufacturer Upc Number
    087796091627
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796091627

Overview

Mfr description
M 206 KDD C3 A3158A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought