Motion
G206KRRB6
Ball Insert Bearing - Straight, 1.0030 in Bore, 62 mm OD, 0.9449 in Width, Double Sealed
Mi Item #00053208
MFR #G206KRRB6
Price$115.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight, 1.0030 in Bore, 62 mm OD, 0.9449 in Width, Double Sealed
Mi Item #00053208
MFR #G206KRRB6

Mfr description
G 206 KRRB6 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.80/each

Specifications

Dimensions

  • Bore Diameter
    1.0030 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9449 in
  • Weight
    0.568 lbs

Details

  • Ball Screw Application
    No
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Manufacturer Upc Number
    087796040700
  • Max Operating Temperature
    120° C
  • Number Of Rows
    1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type Fill Slot
    No
  • Seal Material
    Synthetic Rubber
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796040700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)