Motion
206SZZST

MRC (SKF)
206SZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00053263
MFR #206SZZST
Your Price$353.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
206SZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00053263
MFR #206SZZST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$353.10/each(List $409.35)

Overview

Mfr description
206 SZZST BRG
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    16 mm
  • Element Material
    Stainless steel
  • Fillet Radius
    1 mm
  • Max Rpm
    7500 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    3709 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Manufacturer Catalog Number
    206SZZST
  • UPC_NO
    097741003742
  • Weight
    0.44 lbs
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    206 SZZST BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing has 30 mm bore, double sealed, 62 mm outside diameter, and 16 mm width for radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text