Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter72 mm
- Overall Width17 mm
- Weight0.640 lb
Details
- Bore TypeStraight
- Cage MaterialCarbon Steel
- Closure TypeDouble Shielded
- DescriptionGBC.6207-77-30E BALL BEARING
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6207-ZZ C3 is a 35mm bore radial/deep groove ball bearing with a 72mm OD and 17mm width, double shielded for durability.
- Manufacturer Catalog Number6207-ZZ C3
- Max Rpm10000 rpm
- Operating Temperature Range120° to 248°
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Static Load Capacity15297 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series6200
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300100202
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)