Overview
Mfr description
6208 ZZE C3 DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6208ZZEC3BXMM
- Manufacturer Upc Number4991893718553
- UPC_NO4991893718553
- Weight0.81 lb
- Description6208 ZZE C3 DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6208ZZEC3BXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double shielded, 80mm OD, and 18mm width, designed for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data