Motion
6208 RSZJEM

SKF
6208 RSZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053694
MFR #6208 RSZJEM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208 RSZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053694
MFR #6208 RSZJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6208 RSZJEM (C3) BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to +210 °F
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    5600 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    32.5 kN
  • Radial Static Load Capacity
    19 kN
  • Manufacturer Catalog Number
    6208 RSZJEM
  • UPC_NO
    7316577068163
  • Weight
    0.85 lbs
  • Description
    6208 RSZJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6208 RSZJEM Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, single sealed closure, 80 mm outside diameter, and 18 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text