Motion
488508

MRC (SKF)
488508

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
Mi Item #00053794
MFR #488508
Price$143.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
488508

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
Mi Item #00053794
MFR #488508

Mfr description
488508 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.11 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    488508 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 40 mm bore diameter, double sealed closure, 80 mm outside diameter, and 27 mm overall width for radial bearings.
  • Manufacturer Catalog Number
    488508
  • Max Rpm
    5600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    4050 lbf
  • Series
    488000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741010719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)