Motion
208PPB5
Radial/Deep Groove Ball Bearing - Straight Bore, 1.4375 in ID, 80 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00053817
MFR #208PPB5
Price$146.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.4375 in ID, 80 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00053817
MFR #208PPB5

Mfr description
208 NPPB5 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.156 in
  • Outer Diameter Type
    Spherical
  • Outside Diameter  
    80 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    1.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    208 NPPB5 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This 208PPB5 Radial/Deep Groove Ball Bearing has 1.4375 in bore diameter, straight bore, double sealed closure, 80 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    208PPB5
  • Manufacturer Upc Number
    087796041202
  • Max Operating Temperature
    120° C
  • Max Rpm
    2920 rpm
  • Maximum Operating RPM
    8108.108 RPM (grease), 9459.459 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8130 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796041202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)