Motion
6209-ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053874
MFR #6209-ZZ C3
List Price$65.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00053874
MFR #6209-ZZ C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.99/each for your price

Overview

Mfr description
6209-ZZ C3 BRG 6209-77

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    9000 rpm
  • Series
    6200
  • Radial Static Load Capacity
    20591 lbf
  • Manufacturer Catalog Number
    6209-ZZ C3
  • UPC_NO
    662300102909
  • Weight
    0.940 lb
  • Description
    6209-ZZ C3 BRG 6209-77
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209-ZZ C3 is a 45mm bore radial/deep groove ball bearing with an 85mm OD and 19mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought