Motion
6209ZZEC3BXMM

NACHI AMERICA INC
6209ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00053879
MFR #6209ZZEC3BXMM
Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6209ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00053879
MFR #6209ZZEC3BXMM

Mfr description
6209 ZZE C3 DEEP GROOVE RADIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.56/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.9 lb

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6209 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6209ZZEC3BXMM is a radial deep groove ball bearing with a 45mm bore, straight bore, double shielded, 85mm OD, and 19mm width, ideal for reliability.
  • Manufacturer Catalog Number
    6209ZZEC3BXMM
  • Manufacturer Upc Number
    4991893721645
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893721645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)