Motion
209SZZCG

MRC (SKF)
209SZZCG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1882 in Width, Open, With Snap Ring
MI ITEM #00053928
MFR #209SZZCG
Your Price$604.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
209SZZCG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1882 in Width, Open, With Snap Ring
MI ITEM #00053928
MFR #209SZZCG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$604.38/each(List $725.25)

Overview

Mfr description
209 SZZCG BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    30.1625 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    9000 rpm
  • Series
    622
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    5120 lbf
  • Manufacturer Catalog Number
    209SZZCG
  • UPC_NO
    097741004442
  • Weight
    1.30 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    209 SZZCG BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 209SZZCG Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 85 mm outside diameter, and 1.1882 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought