Motion
LR209-2RS
Crowned Yoke Roller - 90 mm Roller Diameter, 45 mm Bore, 19 mm Roller Width, Sealed
MI ITEM #00053930
MFR #LR209-2RS
List Price$259.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 45 mm Bore, 19 mm Roller Width, Sealed
MI ITEM #00053930
MFR #LR209-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.32/each for your price

Overview

Mfr description
LR209-2RS

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Number Of Rows
    1
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5060 lbf
  • Radial Static Load Capacity
    3080 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Series
    LR
  • UPC_NO
    4012802782455
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought