Motion
6210-Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00054036
MFR #6210-Z-C3
Price$139.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00054036
MFR #6210-Z-C3

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.03 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6210-Z-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6210-Z-C3 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, single shielded closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6210-Z-C3
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    24200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801072700

Overview

Mfr description
6210-Z-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text