Motion
6210ZC3

NTN
6210ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00054042
MFR #6210ZC3
Your Price$125.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00054042
MFR #6210ZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$125.84/each(List $127.24)

Overview

Mfr description
6210ZC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    8300 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Manufacturer Catalog Number
    6210ZC3
  • Manufacturer Upc Number
    4547359567748
  • UPC_NO
    4547359567748
  • Weight
    0.97 lbs
  • Description
    6210ZC3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Bearing has 50 mm bore diameter, single shielded closure, 90 mm outside diameter, and 20 mm overall width, great for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text