Motion
6210 ZNRJEM (C3)

SKF
6210 ZNRJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring
Mi Item #00054138
MFR #6210 ZNRJEM (C3)
Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210 ZNRJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring
Mi Item #00054138
MFR #6210 ZNRJEM (C3)

Mfr description
6210 ZNRJEM (C3) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.68/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6210 ZNRJEM (C3) BRG
  • Internal Clearance
    C3
  • Long Description
    The 6210 ZNRJEM (C3) Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, single shielded closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6210 ZNRJEM (C3)
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576681301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)