Motion
6211ZZC3

JTEKT KOYO
6211ZZC3

Angular Contact Bearing - 2.1654 in Bore, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054254
MFR #6211ZZC3
Your Price$92.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6211ZZC3

Angular Contact Bearing - 2.1654 in Bore, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054254
MFR #6211ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$92.71/each(List $140.78)

Overview

Mfr description
6211 ZZC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text