Motion
211SX
Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #00054327
MFR #211SX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #00054327
MFR #211SX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211 SX BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6520 lbf
  • Manufacturer Catalog Number
    211SX
  • UPC_NO
    097741004862
  • Weight
    1.40 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    211 SX BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 211SX is a 55 mm bore tapered 1:12 radial/deep groove ball bearing with 100 mm OD, 21 mm width, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought