Motion
6212ZZC3

JTEKT KOYO
6212ZZC3

Angular Contact Bearing - 2.3622 in Bore, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054424
MFR #6212ZZC3
Price$89.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6212ZZC3

Angular Contact Bearing - 2.3622 in Bore, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054424
MFR #6212ZZC3

Mfr description
6212 ZZ C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.38/each

Specifications

Dimensions

  • Bore Diameter  
    2.3622 in
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)