Motion
212SFFG

MRC (SKF)
212SFFG

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #00054501
MFR #212SFFG
List Price$276.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
212SFFG

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #00054501
MFR #212SFFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.64/each for your price

Overview

Mfr description
212 SFFG BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    22 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    10700 lbf
  • Radial Static Load Capacity
    7310 lbf
  • Manufacturer Catalog Number
    212SFFG
  • UPC_NO
    097741005043
  • Weight
    1.80 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    212 SFFG BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 212SFFG is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text