Motion
6212-2NSENR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, With Snap Ring
MI ITEM #00054514
MFR #6212-2NSENR
List Price$167.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, With Snap Ring
MI ITEM #00054514
MFR #6212-2NSENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.80/each for your price

Overview

Mfr description
6212 2NSE9 NR DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6212-2NSENRBXMM
  • Manufacturer Upc Number
    4991893726954
  • UPC_NO
    4991893726954
  • Weight
    1.73 lb
  • Description
    6212 2NSE9 NR DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6212-2NSENRBXMM is a radial deep groove ball bearing with a 60mm bore, straight bore, 110mm OD, and 22mm width, designed for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text