Motion
213K
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #00054539
MFR #213K
Price$187.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #00054539
MFR #213K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.00/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    2.24 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K or N , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    213 K BRG
  • Features & Benefits
    • Conrad-type bearing is well-balanced, with deep races and uninterrupted race shoulders • Excellent, general-purpose bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 213K Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, open closure, 120 mm outside diameter, and 23 mm width.
  • Manufacturer Catalog Number
    213K
  • Manufacturer Upc Number
    087796066502
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    200K
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796066502

Overview

Mfr description
213 K BRG
  • Conrad-type bearing is well-balanced, with deep races and uninterrupted race shoulders
  • Excellent, general-purpose bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text