Motion
6213 2RS

JTEKT KOYO
6213 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00054617
MFR #6213 2RS
Price$172.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6213 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00054617
MFR #6213 2RS

Mfr description
62132RDTC3 BRG
  • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations
  • Includes contact seals that provide protection from moisture and contaminants
  • Made from premium quality, high strength steel extending bearing life and enhancing performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.76/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.115 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62132RDTC3 BRG
  • Features & Benefits
    • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations • Includes contact seals that provide protection from moisture and contaminants • Made from premium quality, high strength steel extending bearing life and enhancing performance • Designed primarily to support high radial loads Koyo deep groove ball bearings can be used in many applications
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6213 2RS is a 65 mm bore radial deep groove ball bearing with double seals and 120 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6213 2RS
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    71.5 kN
  • Radial Static Load Capacity
    40.10 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790066603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)