Motion
6213 2ZNRJEM

SKF
6213 2ZNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #00054656
MFR #6213 2ZNRJEM
Your Price$305.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6213 2ZNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #00054656
MFR #6213 2ZNRJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$305.83/each(List $324.51)

Overview

Mfr description
6213 2ZNRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, snap ring and grove, Electic Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    23 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7500 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    13151 lbf
  • Radial Static Load Capacity
    9105 lbf
  • Manufacturer Catalog Number
    6213 2ZNRJEM
  • UPC_NO
    7316577085993
  • Weight
    2.46 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, snap ring and grove, Electic Motor Quality
  • Description
    6213 2ZNRJEM (C3) BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 65 mm bore, double shielded, 120 mm outside diameter, and 23 mm width for radial deep groove needs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text