Motion
6214ZZC3

JTEKT KOYO
6214ZZC3

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054734
MFR #6214ZZC3
Your Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6214ZZC3

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054734
MFR #6214ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$119.36/each(List $190.68)

Overview

Mfr description
6214 ZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text