Motion
6214-2Z/C4

SKF
6214-2Z/C4

Radial & Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00054746
MFR #6214-2Z/C4
Price$278.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214-2Z/C4

Radial & Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00054746
MFR #6214-2Z/C4

Mfr description
6214-2Z/C4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.12/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The 6214-2Z/C4 is a 70 mm bore radial/deep groove ball bearing with a 125 mm OD and 24 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6214-2Z/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)