Motion
214SZZG

MRC (SKF)
214SZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, With Snap Ring
MI ITEM #00054793
MFR #214SZZG
Your Price$372.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
214SZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, With Snap Ring
MI ITEM #00054793
MFR #214SZZG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$372.55/each(List $409.13)

Overview

Mfr description
214 SZZG BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    6000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Manufacturer Catalog Number
    214SZZG
  • UPC_NO
    097741005463
  • Weight
    2.58 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    214 SZZG BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 70 mm bore diameter, double sealed closure, 125 mm outside diameter, and 24 mm overall width ideal for radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text