Motion
6215ZZEC3BSRM

NACHI AMERICA INC
6215ZZEC3BSRM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00054840
MFR #6215ZZEC3BSRM
Price$167.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6215ZZEC3BSRM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00054840
MFR #6215ZZEC3BSRM

Mfr description
6215 ZZE C3 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.6 lb

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6215 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6215ZZEC3BSRM is a radial deep groove ball bearing with a 75mm bore, straight bore, double shielded, 130mm OD, and 25mm width, designed for durability.
  • Manufacturer Catalog Number
    6215ZZEC3BSRM
  • Manufacturer Upc Number
    4991893732993
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893732993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)