Motion
6215ZZ

NTN
6215ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054850
MFR #6215ZZ
Your Price$376.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6215ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00054850
MFR #6215ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$376.54/each(List $380.72)

Overview

Mfr description
6215ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    5600 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    16520 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Manufacturer Catalog Number
    6215ZZ
  • Manufacturer Upc Number
    4547359005004
  • UPC_NO
    4547359005004
  • Weight
    2.47 lbs
  • Description
    6215ZZ BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6215ZZ Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, double shielded closure, 130 mm outside diameter, and 25 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text