Motion
6215-2NSE
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Without Snap Ring
Mi Item #00054865
MFR #6215-2NSE
Price$152.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Without Snap Ring
Mi Item #00054865
MFR #6215-2NSE

Mfr description
6215 2NSE9 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.58/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.6 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6215 2NSE9 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6215-2NSEBXMM is a radial deep groove ball bearing with a 75mm bore, straight bore, 130mm OD, and 25mm width, ideal for heavy-load applications.
  • Manufacturer Catalog Number
    6215-2NSEBXMM
  • Manufacturer Upc Number
    4991893532548
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893532548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)