Motion
215SZZX

MRC (SKF)
215SZZX

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00054884
MFR #215SZZX
Price$879.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
215SZZX

Radial/Deep Groove Ball Bearing - Tapered 1:12 Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00054884
MFR #215SZZX

Mfr description
215 SZZX BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$879.47/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.49 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    215 SZZX BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 215SZZX Radial/Deep Groove Ball Bearing features 75 mm bore diameter, tapered 1:12 bore, double sealed closure, 130 mm outside diameter, and 25 mm width.
  • Manufacturer Catalog Number
    215SZZX
  • Max Rpm
    5600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    11000 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741005647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)