Motion
6216/C4

SKF
6216/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #00054919
MFR #6216/C4
List Price$379.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6216/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #00054919
MFR #6216/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$379.71/each for your price

Overview

Mfr description
6216 C4 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    26 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    16366 lbf
  • Radial Static Load Capacity
    12364 lbf
  • Manufacturer Catalog Number
    6216/C4
  • UPC_NO
    7316577099570
  • Weight
    3.26 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6216 C4 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6216/C4 Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, open closure, 140 mm outside diameter, and 26 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text