Motion
6218/C4

SKF
6218/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #00054979
MFR #6218/C4
Your Price$547.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #00054979
MFR #6218/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$547.80/each(List $657.36)

Overview

Mfr description
6218 C4 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    30 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    5300 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    22706 lbf
  • Radial Static Load Capacity
    16523 lbf
  • Manufacturer Catalog Number
    6218/C4
  • UPC_NO
    7316577094148
  • Weight
    4.84 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6218 C4 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 90 mm bore, open type, 160 mm outside diameter, and 30 mm width for radial & deep groove applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text