Motion
6218ZZC3

JTEKT KOYO
6218ZZC3

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055170
MFR #6218ZZC3
Your Price$286.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6218ZZC3

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055170
MFR #6218ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.84/each(List $395.84)

Overview

Mfr description
6218ZZC3 RADIAL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text