Motion
6218 M4 C4

SKF
6218 M4 C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #00055216
MFR #6218 M4 C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218 M4 C4

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #00055216
MFR #6218 M4 C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6218 M4 C4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Seal Type
    Open
  • Cage Material
    Steel
  • Max Rpm
    4500 rpm
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16500 lbf
  • Manufacturer Catalog Number
    6218 M4 C4
  • UPC_NO
    7316577067265
  • Weight
    5.83 lbs
  • Description
    6218 M4 C4 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218 M4 C4 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 30 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text